Beli Switch Ethernet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Phoenix Contact Industrial Ethernet SwitchDeskripsi:PoE+ Ethernet switch conforms to IEEE 802.3at. Includes four PoE+ ports and one standard RJ45 port, all with 10/100 Mbps speeds.
- Netgear 16-Port Gigabit Ethernet Unmanaged Switchatribut:
- Maximum Power Consumption (W): 11.8
- Mexontec Ethernet SwitchDeskripsi:The ME-1624RE-BD series is a 2 6- port 100M unmanaged industrial Ethernet switch that supports 24 10 Base-T / 100 Base-TX electrical ports and 2 100M optical ports. The switch uses a store-and-forward switching method, provides full-line-speed non-blocking 100M forwarding, and provides IEEE802.3x flow control in full-duplex mode and back pressure flow control in half-duplex mode. The shell is made of aluminum alloy profiles, making the product light, strong, corrosion-resistant, and more resistant to electromagnetic interference. The operating temperature is -40~75℃ , with an IP40 protection level , which meets the requirements of different industrial applications and ensures fast and reliable data transmission in harsh industrial environments . At present, this product is widely used in harsh industrial environments such as intelligent transportation, energy wind power, pipeline tunnels, and intelligent manufacturing.atribut:
- Backplane Bandwidth (Gbps): 5.2
- Cooling Method: Natural cooling, no fan
- Dimensions (WxHxD) (mm): 482.5x44x220
- Input Voltage (V AC/DC): 85 to 265
- Installation: 1U rack mount
- Interface Indicator Lights: F1, F2, FDX/COL, LINK/ACT
- Interface Type: Industrial Phoenix Terminal
- MAC Address Table Support: 4K MAC addresses
- Maximum Power Consumption (W): 12
- Number of Electrical Port: 24x10/100M adaptive Ethernet RJ45
- Number of Optical Port: 2x100M SC/ST/FC optical
- Operating Temperature (°C): -40 to +75
- Packet Cache (Mbit): 3
- Packet Forwarding Rate (Mpps): 3.9
- Power Indicator Lights: POW
- Protection Level: IP40
- Relative Humidity (%): 5 to 95, no condensation
- Storage Temperature (°C): -40 to +85
- tp-link LiteWave Fast Ethernet SwitchDeskripsi:5-port 10/100 Mbps desktop switch. LS1005. 5 10/100 Mbps RJ45 auto-negotiated ports that support Auto-MDI/MDIX. Green Ethernet technology saves energy. IEEE 802.3X data flow control ensures reliable data transfer. Plastic body, desk design. Plug-and-play, no configuration required. The fanless design guarantees quiet operation.atribut:
- External Power Supply (V/A): External Power Adapter (Output: DC 5/0.6)
- Netgear 24-Port Gigabit Ethernet Unmanaged Switchatribut:
- Number of Ports: 24
- MAC Table Size: 8K
- Hikvision Fast Ethernet Unmanaged POE SwitchDeskripsi:DS-3E0106P-E/M switches are layer 2 unmanaged PoE switches, providing advanced PoE power supply technology on the basis of high-performance access to ensure stable data upload. The switches support long range function.
- Totolink 5-Port Gigabit Ethernet SwitchDeskripsi:S505G is a Gigabit Desktop Switch that enablesyou to upgrade your network to gigabit Ethernet.With full gigabit ports and compact design,S505G not only increases the speed of your network server,but also make Gigabit to the desktop a reality.Generally, S505G is a high performance solution foryour home or office network.Package Contents:S505G Desktop Switch x1, Power Adapter, Quick Installation Guide x1atribut:
- MAC Address Learning: Auto-Learning, Auto-Aging
- Mac Address Table: 2K
- Network Media: 10BASE-T: UTP Cat 3, 4, 5 cable, 100BASE-TX/1000BASE-T: UTP Cat 5, 5e or above cable
- Transmission Method: Store and forward
- Backup Bandwidth (Gbps): 10
- LED: 1x Power, 5x LANs
- Dimensions (LxWxH) (mm): 132x75x25
- Interface: 5x 10/100/1000Mbps auto-negotiation RJ-45 Ports (Auto MDI/MDIx )
- Power Supply (V/A): DC 9/0.5
- Standard & Protocol: IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x
- SIEMENS Switch Industrial Ethernet Unmanaged - SCALANCE (Saklar)Deskripsi:SCALANCE XB004-1 unmanaged Industrial Ethernet Switch for 10/100 Mbit/s; for setting up small star and line topologies; LED diagnostics, IP20, 24 V AC/DC power supply, with 4x 10/100 Mbit/s twisted pair ports with RJ45 sockets; 1 x 100 Mbit/s multimode glass FOC port with SC socket; Manual available as a download
- UGREEN Adapter USB 3.0 Cable to RJ45 EthernetDeskripsi:USB Ethernet AdapterUgreen USB 3.0 male A to RJ45 female ethernet adapter connects your computer or tablet to a router,modem or network switch for network connection. It adds a standard RJ45 port to your Ultrabook, notebook or Macbook Air for file transferring, video conferencing, gaming, and HD video streaming.Protect or Replace a Broken Ethernet PortUSB 3.0 to Gigabit Ethernet Adapter is a good accessory to protect the RJ45 Lan port in your expensive computer, or replace a broken Ethernet port.Speed up to 5GbpsFull 10/100/1000Mbps gigabit ethernet performance over USB 3.0's 5Gbps bus, faster and more reliable than most wireless connections. Link and Activity LEDs. USB powered, no external power required. Backward compatible with USB 2.0/1.1.Mini PortableUGREEN USB rj45 adapter is mini and portable, perfect to take on the go.Wide CompatibilityThis USB RJ45 adapter work with Windows 8.1/8/7/Vista/XP, Mac OSX 10.6/10.7/10.8/10.9/10.10/10.11/10.12, Linux kernel 3.x/2.6, and Chrome OS. DO NOT SUPPORT Windows RT and Android. Compatible with IEEE 802.3, IEEE 802.3u and IEEE 802.3ab. Supports IEEE 802.3az (Energy Efficient Ethernet).Package Contents1 x USB 3.0 Gigabit Ethernet Adapter1 x CD1 x User Manualatribut:
- Color: White
- Length (cm): 10
- Transmission Rate (Mbps): 10/100/1000
- Adapter Socket: RJ45
- USB: USB 3.0
- PROLiNK Gigabit Ethernet Switch 24-PortDeskripsi:Standards : IEEE 802.3i, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x, IEEE 802.3z, IEEE 802.1q, IEEE 802.1p Interface : 24 x 10/100/1000Mbps Auto Negotiation ports; 2 x 1000Mbps SFP ports; 1 x Console port; 1 x Reset Button Cable Type : - 10Base-T: UTP category 3,4,5 cable (maximum 100m) - 100Base-T: UTP category 5,5e cable (maximum 100m) - 1000Base-T: UTP category 5e,6 cable (maximum 100m) LED Indicator : - Per port: Link/Activity/Speed - Per device: Power MAC Address List Automatically learning, automatically update 8K table Power Supply : Input: 100-240VAC 50-60Hz Power Consumption : 15W (Max) Environment : - Operating Temperature: 0°C to 45°C - Storage Temperature: -40°C to 70°C - Operating Humidity: 10% to 90% non-condensing - Storage Humidity: 5% to 90% RH, non-condensing L2 Features : - DHCP Relay/Server - IGMP/MLD Snooping - 4K IEEE 802.1QVLAN - VPN (QinQ) - GARP VLAN Registration Protocol (GVRP) - Link Aggregation Group (LAG) - Layer 2 Protocol Tunneling (L2TP) Quality of Service : - IEEE 802.1p Priority - 8 Priority Queue - DSCP QoS - Rate Limit - IPv6 QoS - Voice VLAN Security : - IP-MAC-PORT-VID Binding - Access Control List (L2toL4, ACL, IPv6 ACL) - ARP Inspection - IP Source Guard - 802.1x and Radius/TACACS+ Authentication - DoS Defend Management : - Web Based GUI - SNMP v1/v2c/v3 - RMON (1,2,3,9 group) - IPv6 Management Package Content : - 1 x PROLiNK PSG2401M - 1 x Power Cord - 2 x Rack-mount Bracket - 8 x Screw - 4 x Rubber Feet - 1 x Quick Installation Guide (QIG)atribut:
- Number of Port: 24
- UGREEN Adapter USB to LAN RJ45 EthernetDeskripsi:Faster and More Stable Network ConnectionFull 10/100/1000Mbps gigabit ethernet performance makes this USB to ethernet adapter faster and more reliable than most wireless connections. Link and Activity LEDs. USB powered, no external power required. Backward compatible with USB 2.0/1.1.Sleek Aluminum Ethernet AdapterThe aluminum unibody case makes this USB RJ45 adapter stylish and good matcher for macbook. The aluminum network card is also anti-fingerprint and anti-corrosion.Protect, Replace or Add An Ethernet PortUSB 3.0 Gigabit network adapter is a good accessory to protect or replace the RJ45 Lan port of your expensive computer. Simply adding a standard RJ45 port to your Ultrabook, notebook or Macbook Air for file transferring, video conferencing, gaming, and HD video streaming.Universal CompatibilityThis USB lan adapter works with Mac OSX 10.6/10.7/10.8/10.9/10.10/10.11/10.12, Linux kernel 3.x/2.6, and Chrome OS, Windows 10/8.1/8/7/Vista/XP. DO NOT SUPPORT Windows RT and Android. Compatible with IEEE 802.3, IEEE 802.3u and IEEE 802.3ab. Supports IEEE 802.3az (Energy Efficient Ethernet).Please disabling the Sip function when using on Mac 10.13.Compact and PortableThe USB to network converter is quite compact, 2.36x0.93x0.62 smaller than hand size. Space-saving when using and portable for travel.Package Contents1 x USB 3.0 Gigabit Ethernet Adapter 1 x CD1 x User Manualatribut:
- Color: Space Gray
- Dimensions (mm): 60x23.8x15.8
- Output: RJ45
- Input: USB 3.0
- Cable Length (cm): 10
- Chip: AX88179
- Network Standard (Mbps): 10/100/1000
- WEIDMULLER Switch Power Over Ethernet Unmanaged - EcoLine (Saklar)atribut:
- Free fall: According to IEC 60068-2-31
- GTIN (EAN): 4050120000000
- Humidity: 5 to 95 % (non-condensing)
- Operating Temperature (°C): -40 to 75
- Qty (pcs): 1
- REACh SVHC: Lead 7439-92-1
- Safety Standard: UL 61010-1, UL 61010-2-201
- ICP DAS Industrial Ethernet SwitchDeskripsi:The NS-205A has 5 Ethernet Switching ports that support 10/100 Base-TX, with a 10/100M autonegotiation feature and auto MDI/MDI-X function. It can connect 5 workstations and automatically switches the transmission speed (10 Mbps or 100 Mbps) for corresponding connections. The flow control mechanism is also negotiated. There is activity/link/data rate LEDs for each port to aid trouble-shooting. Port connectors are shielded RJ-45. It contains "soft start" function with overload protection, high-low voltage protection. The width of theNS-205A is just 33 mm, so it can be used where space is limited.The NS-205A provides +12 VDC to +56 VDC power input to fit various power source.Product with RoHS Certificateatribut:
- Ethernet Flow Control: IEEE 802.3x flow control, back pressure flow control
- Ethernet Isolation (Vrms): 1500 (1min)
- Humidity (%RH): 10 to 90, non-condensing
- Power Reverse Polarity Protection: Yes
- Vention Cat8 LAN Ethernet Internet Network Patch Cable (Kabel Ethernet)atribut:
- Connector Interface: RJ45 Male to Male
- Conductor: Oxygen-free Copper
- Allen-Bradley Ethernet Switchatribut:
- Number of Ports: 8
- RJ45 Ports: 8 - 10/100
- Linksys 24-Port Managed Gigabit Ethernet SwitchDeskripsi:Package Contents: - Linksys LGS328C- Quick start guide- Rack-mount kit (includes eight screws)- Four rubber feet- Power cord
Daftar Harga Switch Ethernet Terbaru October 2026
| Phoenix Contact Industrial Ethernet Switch | Rp2.099.900 |
| IDEC Ethernet Switch (Sakelar Jaringan Ethernet Industri) | Rp3.899.900 |
| Phoenix Contact Industrial Ethernet Switch | Rp1.899.900 |
| MOXA Industrial Unmanaged Ethernet Switch | Rp3.299.900 |
| Netgear 16-Port Gigabit Ethernet Unmanaged Switch | Rp979.900 |
| Mexontec Ethernet Switch | Rp13.999.900 |
| tp-link LiteWave Fast Ethernet Switch | Rp96.900 |
| Netgear 24-Port Gigabit Ethernet Unmanaged Switch | Rp4.499.900 |
| WEIDMULLER Switch Power Over Ethernet Unmanaged - BasicLine (Saklar) | Rp19.999.900 |
| Hikvision Fast Ethernet Unmanaged POE Switch | Rp849.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/dyP109157502-1.jpg)






/cbP104594443-8.jpg)


/8uP105196318-1.jpg)



/jdP106142697-6.jpg)

/bpP106615421-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)